Motion
71232698
#10-24, Stainless Steel Wire Turned Open Eye Bolt - 7/8" Thread Length, 3/8" ID x 45/64" OD, 1" Shank Length
MI ITEM #06321035
MFR #71232698
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-24, Stainless Steel Wire Turned Open Eye Bolt - 7/8" Thread Length, 3/8" ID x 45/64" OD, 1" Shank Length
MI ITEM #06321035
MFR #71232698

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GIB07265 10-24X1-11/16 SS 10PK TURNED
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Outside Eye Diameter
    45/64 in
  • Inside Eye Diameter
    3/8 in
  • Thread Size
    #10-24
  • Grade
    304
  • Material
    Stainless Steel
  • Overall Length
    1-11/16 in
  • Thread Length
    7/8 in
  • Shank Length
    1 in
  • Fastener Type
    Bolt
  • Product Types
    Wire Turned (Open)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text