Motion
71232722
#10-24, Stainless Steel Wire Turned Open Eye Bolt - 1-1/2" Thread Length, 3/8" ID x 45/64" OD, 3" Shank Length
Mi Item #06321038
MFR #71232722
Price$82.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-24, Stainless Steel Wire Turned Open Eye Bolt - 1-1/2" Thread Length, 3/8" ID x 45/64" OD, 3" Shank Length
Mi Item #06321038
MFR #71232722

Mfr description
GIB07280 10-24X3-11/16 SS 10PK TURNED
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$82.95/each

Specifications

Dimensions

  • Inside Eye Diameter
    3/8 in
  • Outside Eye Diameter
    45/64 in
  • Overall Length
    3-11/16 in
  • Shank Length
    3 in
  • Thread Length
    1-1/2 in
  • Thread Size
    #10-24

Details

  • Fastener Type
    Bolt
  • Grade
    304
  • Material
    Stainless Steel
  • Product Types
    Wire Turned (Open)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)