Motion
71232730
1/4-20, Stainless Steel Wire Turned Open Eye Bolt - 7/8" Thread Length, 1/2" ID x 15/16" OD, 1" Shank Length
MI ITEM #06321039
MFR #71232730
List Price$64.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20, Stainless Steel Wire Turned Open Eye Bolt - 7/8" Thread Length, 1/2" ID x 15/16" OD, 1" Shank Length
MI ITEM #06321039
MFR #71232730

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$64.23/each for your price

Overview

Mfr description
GIB07290 1/4X2 304SS 10PK TURNED WIRE
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Outside Eye Diameter
    15/16 in
  • Inside Eye Diameter
    1/2 in
  • Thread Size
    1/4-20
  • Grade
    304
  • Material
    Stainless Steel
  • Overall Length
    2 in
  • Thread Length
    7/8 in
  • Shank Length
    1 in
  • Fastener Type
    Bolt
  • Product Types
    Wire Turned (Open)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought