Motion
71232813
5/16-18, Stainless Steel Wire Turned Open Eye Bolt - 7/8" Thread Length, 5/8" ID x 1-11/64" OD, 1" Shank Length
Mi Item #06321047
MFR #71232813
Price$95.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18, Stainless Steel Wire Turned Open Eye Bolt - 7/8" Thread Length, 5/8" ID x 1-11/64" OD, 1" Shank Length
Mi Item #06321047
MFR #71232813

Mfr description
GIB07340 5/16X2-1/8 304SS 10PK TURNED
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$95.25/each

Specifications

Dimensions

  • Inside Eye Diameter
    5/8 in
  • Outside Eye Diameter
    1-11/64 in
  • Overall Length
    2-1/8 in
  • Shank Length
    1 in
  • Thread Length
    7/8 in
  • Thread Size
    5/16-18

Details

  • Fastener Type
    Bolt
  • Grade
    304
  • Material
    Stainless Steel
  • Product Types
    Wire Turned (Open)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)