Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18, Stainless Steel Wire Turned Open Eye Bolt - 1-1/2" Thread Length, 5/8" ID x 1-11/64" OD, 3" Shank Length
MI ITEM #06321049
MFR #71232839

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
GIB07360 5/16X4-1/8, 304SS 10PK TURNED
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Outside Eye Diameter
    1-11/64 in
  • Inside Eye Diameter
    5/8 in
  • Thread Size
    5/16-18
  • Grade
    304
  • Material
    Stainless Steel
  • Overall Length
    4-1/8 in
  • Thread Length
    1-1/2 in
  • Shank Length
    3 in
  • Fastener Type
    Bolt
  • Product Types
    Wire Turned (Open)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text