Motion
71232896
3/8-16, Stainless Steel Wire Turned Open Eye Bolt - 2-1/2" Thread Length, 3/4" ID x 1-13/32" OD, 4" Shank Length
MI ITEM #06321055
MFR #71232896
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16, Stainless Steel Wire Turned Open Eye Bolt - 2-1/2" Thread Length, 3/4" ID x 1-13/32" OD, 4" Shank Length
MI ITEM #06321055
MFR #71232896

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GIB07420 3/8X5-1/2 304SS 10PK TURNED
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Outside Eye Diameter
    1-13/32 in
  • Inside Eye Diameter
    3/4 in
  • Thread Size
    3/8-16
  • Grade
    304
  • Material
    Stainless Steel
  • Overall Length
    5-1/2 in
  • Thread Length
    2-1/2 in
  • Shank Length
    4 in
  • Fastener Type
    Bolt
  • Product Types
    Wire Turned (Open)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text