Motion
71232953
1/2-13, Zinc-Plated Finish, Steel Wire Turned Closed Eye Bolt - 2-1/2" Thread Length, 5/8" ID x 1-1/2" OD, 11-3/16" Shank Length
MI ITEM #06321058
MFR #71232953
Price$144.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13, Zinc-Plated Finish, Steel Wire Turned Closed Eye Bolt - 2-1/2" Thread Length, 5/8" ID x 1-1/2" OD, 11-3/16" Shank Length
MI ITEM #06321058
MFR #71232953

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$144.80/each

Specifications

Dimensions

  • Inside Eye Diameter
    5/8 in
  • Outside Eye Diameter
    1-1/2 in
  • Overall Length
    12-3/16 in
  • Shank Length
    11-3/16 in
  • Thread Length
    2-1/2 in
  • Thread Size
    1/2-13

Details

  • Fastener Type
    Bolt
  • Finish Coating
    Zinc-Plated
  • Grade
    C-1010
  • Material
    Steel
  • Product Types
    Wire Turned (Closed)

Overview

Mfr description
GIB11532 1/2X12-3/16CARB ZP10PK TURNED
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought