Motion
71232995
3/8-16, Zinc-Plated Finish, Steel Wire Turned Closed Eye Bolt - 2-1/2" Thread Length, 1/2" ID x 1-5/32" OD, 9-3/8" Shank Length
MI ITEM #06321060
MFR #71232995
Price$100.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16, Zinc-Plated Finish, Steel Wire Turned Closed Eye Bolt - 2-1/2" Thread Length, 1/2" ID x 1-5/32" OD, 9-3/8" Shank Length
MI ITEM #06321060
MFR #71232995

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$100.48/each

Specifications

Dimensions

  • Inside Eye Diameter
    1/2 in
  • Outside Eye Diameter
    1-5/32 in
  • Overall Length
    10-1/2 in
  • Shank Length
    9-3/8 in
  • Thread Length
    2-1/2 in
  • Thread Size
    3/8-16

Details

  • Fastener Type
    Bolt
  • Finish Coating
    Zinc-Plated
  • Grade
    C-1010
  • Material
    Steel
  • Product Types
    Wire Turned (Closed)

Overview

Mfr description
GIB11689 3/8X10-1/2CARB ZP 10PK TURNED
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought