Motion
71233019
1/2-13, Zinc-Plated Finish, Steel Wire Turned Closed Eye Bolt - 2-1/2" Thread Length, 5/8" ID x 1-1/2" OD, 9-3/16" Shank Length
MI ITEM #06321062
MFR #71233019
List Price$133.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13, Zinc-Plated Finish, Steel Wire Turned Closed Eye Bolt - 2-1/2" Thread Length, 5/8" ID x 1-1/2" OD, 9-3/16" Shank Length
MI ITEM #06321062
MFR #71233019

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$133.25/each for your price

Overview

Mfr description
GIB11713 1/2X10-13/16CARBZP10PK TURNED
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Outside Eye Diameter
    1-1/2 in
  • Inside Eye Diameter
    5/8 in
  • Thread Size
    1/2-13
  • Grade
    C-1010
  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Overall Length
    10-13/16 in
  • Thread Length
    2-1/2 in
  • Shank Length
    9-3/16 in
  • Fastener Type
    Bolt
  • Product Types
    Wire Turned (Closed)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought