Motion
96302

MARKAL
96302

DURA INK WASHAWAY BLU
Mi Item #06329240
MFR #96302
Price$5.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
96302

DURA INK WASHAWAY BLU
Mi Item #06329240
MFR #96302

Mfr description
96302 DURA-INK WASHAWAY BLUE
  • Fast-drying ink formula completely washes off all non-porous surfaces
  • High-visibility marks are water and detergent removable without ghosting or residue
  • Non-refillable marker to reduce mess and eliminate downtime
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.40/each

Specifications

Dimensions

  • Height
    1.125 in
  • Length
    1.125 in
  • Tip Size
    1/8 in
  • Weight
    0.055 lbs
  • Width
    4 in

Details

  • Color
    Blue
  • Country of Origin
    KR
  • Harmonization Code
    9608200000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)