Motion
14973
W10; HSL 100 Welding Helmet with 386 Cap Adapter - Black, Fixed Front
MI ITEM #06333744
MFR #14973
Price$118.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
W10; HSL 100 Welding Helmet with 386 Cap Adapter - Black, Fixed Front
MI ITEM #06333744
MFR #14973

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$118.04/each

Specifications

Details

  • Features & Benefits
    • The Fixed Shade HSL 100 Welding Helmet is a great choice for the cost-conscious welder. It offers a clear, unobstructed view of the weld and comes with a Shade 10 filter. • When you need a basic welding helmet to protect your eyes and head, the Fixed Shade Welding Helmet (HSL 100) with 386 Cap Adapter is a smart bet. • It’s an economical way for students, welding hobbyists, professionals and inspectors to get what they need to stay safe. • The HSL100 welding mask has a narrow shell design that’s perfect for work in tight spaces, and the helmet’s extended front increases throat protection against sparks, slag, and fumes, whether you’re working on mig welding, tig welding or arc welding. The lightweight design is made for comfort, with a large viewing area (for a clear, unobstructed view of the weld puddle) and padded head strap. • The durable shield comes complete with cover plate and shade 10 polycarbonate filter plate. • It comes equipped with the 386 Cap Adapter. • For the cost-conscious welder who’s ready for a terrific starter helmet, this Fixed Shade 10 Welding Helmet is a smart choice. • The welding mask has an extended front, which increases throat protection from sparks, slag, fumes and other physical hazards
  • Helmet Color
    Black
  • Helmet Graphics
    None
  • Manufacturer Upc Number
    036000340686
  • Product Line
    W10
  • UPC_NO
    626053606459
  • Window Type
    Fixed Front

Overview

Mfr description
WELDING HELMET PASSIVE - HLX100 4.5" X
  • The Fixed Shade HSL 100 Welding Helmet is a great choice for the cost-conscious welder. It offers a clear, unobstructed view of the weld and comes with a Shade 10 filter.
  • When you need a basic welding helmet to protect your eyes and head, the Fixed Shade Welding Helmet (HSL 100) with 386 Cap Adapter is a smart bet.
  • It’s an economical way for students, welding hobbyists, professionals and inspectors to get what they need to stay safe.
  • The HSL100 welding mask has a narrow shell design that’s perfect for work in tight spaces, and the helmet’s extended front increases throat protection against sparks, slag, and fumes, whether you’re working on mig welding, tig welding or arc welding. The lightweight design is made for comfort, with a large viewing area (for a clear, unobstructed view of the weld puddle) and padded head strap.
  • The durable shield comes complete with cover plate and shade 10 polycarbonate filter plate.
  • It comes equipped with the 386 Cap Adapter.
  • For the cost-conscious welder who’s ready for a terrific starter helmet, this Fixed Shade 10 Welding Helmet is a smart choice.
  • The welding mask has an extended front, which increases throat protection from sparks, slag, fumes and other physical hazards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought