Motion
95PY10809R001

ALBION INDUSTRIES
95PY10809R001

Plate Caster - 95 BBL, Polyurethane Wheel Material, 10.0000 in Wheel Diameter
Mi Item #06334358
MFR #95PY10809R001
Price$1,124.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
95PY10809R001

Plate Caster - 95 BBL, Polyurethane Wheel Material, 10.0000 in Wheel Diameter
Mi Item #06334358
MFR #95PY10809R001

Mfr description
95PY10809R001 RGD CSTR W/10 X 5 PY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,124.23/each

Specifications

Dimensions

  • Axle Diameter
    1.2500 in
  • Caster Size
    10.0000 in, 254 mm
  • Leg Size
    0.5000 in, 12.69 mm
  • Mount Height
    13.0000 in, 330.19 mm
  • Overall Height
    13.0000 in,330.19 mm
  • Tread Width
    5.0000 in
  • Weight
    82 lbs
  • Wheel Diameter
    10.0000 in
  • Wheel Width
    5.0000 in

Details

  • Additional Details
    Kingpinless Design, Welded Legs
  • Application
    Die Carts,Towed Trailers,Automotive Plants,Aerospace Industry,Work Stations,Steel Mills,Aircraft Maintenance
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    8000 lbs, 3628.74 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Rigid
  • Caster Series
    95 BBL
  • Caster Type
    Rigid
  • Construction
    Kingpinless
  • Core Color
    Black
  • Core Material
    Cast Iron
  • For Use With
    Die Carts Towed Trailers Automotive Plants Aerospace Industry Work Stations Steel Mills Aircraft Maintenance
  • Frame Material
    Forged Steel
  • Heat Tolerance
    -40 to 180 °F
  • Manufacturer Catalog Number
    95PY10809RBBL
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Number Of Casters
    1
  • Product Type
    Plate Casters
  • Series
    95 BBL
  • Style
    Rigid Plate
  • Tread Color
    Green
  • Tread Material
    Polyurethane
  • Type
    Rigid
  • Type Of Bearing
    Tapered Roller Bearing
  • Weight Capacity
    82 lbs
  • Wheel Hardness
    95 Shore A
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane On Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)