Motion
170TM06201S
Phenolic Wheel Material, 6.0000 in Wheel Diameter, 1200 lbs Load Capacity
MI ITEM #06343697
MFR #170TM06201S
List Price$138.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Phenolic Wheel Material, 6.0000 in Wheel Diameter, 1200 lbs Load Capacity
MI ITEM #06343697
MFR #170TM06201S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$138.45/each for your price

Overview

Mfr description
170TM06201S 6X2 PHN SWL CASTER TOP PLT

Specifications

  • Caster Type
    Swivel
  • Wheel Diameter
    6.0000 in
  • Wheel Bearing Type
    Roller
  • Load Capacity
    1200 lbs
  • Mount Height
    7.5000 in
  • Swivel Lead Length
  • Tread Width
    2.0000 in
  • Type Of Bearing
    Roller
  • Wheel Material
    Phenolic
  • Wheel Material Type
    Phenolic
  • Series
    170
  • Swivel Radius
    4.5625 in
  • Wheel Color
    Black Phenolic Resin
  • Wheel Type
    TM - Phenolic
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text