Motion
42787002
Automotive Hose - 2.5000 in Inside Diameter, 371 mm Hose Length, 2.5000 in;64 mm Inside Diameter 2, 20 psi Working Pressure
Mi Item #06356898
MFR #42787002
Price$84.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 2.5000 in Inside Diameter, 371 mm Hose Length, 2.5000 in;64 mm Inside Diameter 2, 20 psi Working Pressure
Mi Item #06356898
MFR #42787002

Mfr description
2-1/2" 90 DEGREE FUEL HOSE 4278-7002
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.61/each

Specifications

Dimensions

  • Angle
    90
  • Hose Inside Diameter
    2.5000 in
  • Hose Inside Diameter 2
    2.5000 in;64 mm
  • Hose Length
    371 mm
  • Weight
    1.5 lbs

Details

  • Hose Type
    Fuel Fill Hose
  • Working Pressure
    20 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)