Motion
T-360-10

LITTLE GIANT
T-360-10

Shovel Nose Hand Truck, Continuous Handle, 10" Solid Rubber, 800 lbs. Capacity
MI ITEM #06404590
MFR #T-360-10
Your Price$331.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
T-360-10

Shovel Nose Hand Truck, Continuous Handle, 10" Solid Rubber, 800 lbs. Capacity
MI ITEM #06404590
MFR #T-360-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$331.91/each(List $381.71)

Overview

Mfr description
T-360-10 LITTLE GIANT HAND TRUCK
  • 1/4" tapered nose plate
  • Nose plate measures 13-1/2"D and 16"W at rear
  • Extra-tall 29" stair glides
  • Heavy 1.05" 14 gauge tubular steel frame
  • Four curved ribs
  • Zinc plated "D" axle is interchangeable in tri-hole axle bracket

Specifications

  • Hand Truck Type
    Shovel Nose Hand Truck
  • Weight Capacity
    800 lbs
  • Handle Type
    Continuous Handle
  • Frame Material
    Steel
  • Overall Height
    47 in
  • Caster Wheel Types
    10 in Solid Rubber
  • Wheel Diameter
    10 in
  • Load Plate Size
    13-1/2 x 16 in
  • Wheel Material
    Solid Rubber
  • Weight
    48 lbs
  • Shipping Weight
    47 lbs
  • Hoist Ring Equipped
    N
  • Overall Length
    23 in
  • Material
    Steel
  • Number of Wheels
    2
  • Overall Width
    20 in
  • Load Capacity
    800 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text