Motion
66252842378

NORTON ABRASIVES
66252842378

Cut-Off Wheel - 9 in Wheel Dia., 0.093 in Wheel Thickness, 30 Grit, Extra Coarse Grade, 6600 rpm, 10 Per Pack
MI ITEM #06440142
MFR #66252842378
Your Price$21.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252842378

Cut-Off Wheel - 9 in Wheel Dia., 0.093 in Wheel Thickness, 30 Grit, Extra Coarse Grade, 6600 rpm, 10 Per Pack
MI ITEM #06440142
MFR #66252842378

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.50/each(List $25.81)

Overview

Mfr description
66252842378 BLUEFIRE 9X3/32X5/8-11
  • Advanced zirconia alumina/premium aluminum oxide abrasive grain blend for up to 20 percent increase in performance and life over our former zirconia alumina wheels, and 2-3 times the life of aluminum oxide wheels
  • High-performance bond designed for free cutting action while retaining excellent wheel life
  • Ultra-thin side reinforcing for maximum cut rate with minimum kerf loss; ideal when precise, thin cut is desired
  • Exceptional balance means no vibration or bouncing on workpiece, for less grinder maintenance and less operator fatigue
  • All wheels are fully speed tested and comply with ANSI standards

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Material
    Zirconia Alumina
  • Grit Number
    30
  • Grade
    Extra Coarse
  • Reinforcement Type
    Reinforced
  • Max Rpm
    6600 rpm
  • UPC_NO
    66252842378
  • Weight
    10.60 lbs
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text