Motion
FRM300/10
Stabilizer Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #06440284
MFR #FRM300/10
List Price$143.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stabilizer Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #06440284
MFR #FRM300/10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$143.84/each for your price

Overview

Mfr description
FRM300/10

Specifications

  • Compatible Housed Unit
    SDD
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    300 mm
  • Overall Width
    10 mm
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought