Motion
CRBS608AUUT1
Slim Crossed Roller Bearing - T1 Internal Clearance, 60 mm Bore Diameter, 76 mm Outside Diameter, 8 mm Overall Width
MI ITEM #06449718
MFR #CRBS608AUUT1
Your Price$435.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slim Crossed Roller Bearing - T1 Internal Clearance, 60 mm Bore Diameter, 76 mm Outside Diameter, 8 mm Overall Width
MI ITEM #06449718
MFR #CRBS608AUUT1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$435.84/each(List $501.21)

Overview

Mfr description
CRBS608AUUT1 BRG
  • Small outside diameter and narrow width
  • Two-side sealed type with separator and T1 clearance

Specifications

  • Bore Diameter
    60 mm
  • Outside Diameter
    76 mm
  • Overall Width
    8 mm
  • Operating Temperature Range
    - 20 °C to + 110 °C
  • Radial Dynamic Load Capacity
    5350 N
  • Radial Static Load Capacity
    7310 N
  • Closure Type
    Sealed
  • Precision Rating
    JIS, Class 0
  • Internal Clearance
    T1
  • Series
    CRBS
  • Manufacturer Upc Number
    4549557020629
  • UPC_NO
    4549557020629
  • Weight
    0.21 lbs
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought