Motion
NU1005G1

NTN
NU1005G1

Cylindrical Roller Bearing - Straight, 25 mm ID, 47 mm OD, 12 mm Width, CN Internal Clearance
MI ITEM #06461879
MFR #NU1005G1
Price$305.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU1005G1

Cylindrical Roller Bearing - Straight, 25 mm ID, 47 mm OD, 12 mm Width, CN Internal Clearance
MI ITEM #06461879
MFR #NU1005G1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$305.02/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.600 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    12 mm

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    High Strength Machined Brass Rivetless w/ square holes
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359136883
  • Max Rpm
    19000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359136883

Overview

Mfr description
NU1005G1 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought