Motion
JNR14S
Jam Nut - 7/8-14 Thread Size, High Carbon Steel Material, Chrome Plated Finish
Mi Item #06473074
MFR #JNR14S
Price$13.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jam Nut - 7/8-14 Thread Size, High Carbon Steel Material, Chrome Plated Finish
Mi Item #06473074
MFR #JNR14S

Mfr description
JNR-14S ROD END
  • BODY: High Carbon Steel, Zinc Plated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.09/each

Specifications

Dimensions

  • Hex Size
    1/2 in
  • Thread Size
    7/8-14
  • Weight
    0.10 lbs
  • Width Across Flats
    0.4840 in

Details

  • Finish Coating
    Chrome Plated
  • Manufacturer Catalog
  • Material
    High Carbon Steel
  • System of Measurement
    Imperial
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF-2B
  • Type
    Steel Jam Nut
  • UPC_NO
    806990033352
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)