Motion
JNL6S
Jam Nut - 3/8-24 Thread Size, High Carbon Steel Material, Chrome Plated Finish
MI ITEM #06505326
MFR #JNL6S
Price$1.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jam Nut - 3/8-24 Thread Size, High Carbon Steel Material, Chrome Plated Finish
MI ITEM #06505326
MFR #JNL6S

Mfr description
JNL6S ROD END
  • BODY: High Carbon Steel, Zinc Plated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.08/each

Specifications

Dimensions

  • Hex Size
    7/32 in
  • Thread Size
    3/8-24
  • Weight
    0.01 lbs
  • Width Across Flats
    0.2270 in

Details

  • Finish Coating
    Chrome Plated
  • Manufacturer Catalog
  • Material
    High Carbon Steel
  • System of Measurement
    Imperial
  • Thread Direction
    Left Hand
  • Thread Standard
    UNF-2B
  • Type
    Steel Jam Nut
  • UPC_NO
    806990010711

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)