Motion
S-ZFWH-4SPB
Poly-Soft® Plate Caster - ZFWH Series, Polyurethane on Iron Core Wheel Material, 4 in Wheel Diameter, 3 in Face Width, 600 lbs Load Capacity
Mi Item #06510839
MFR #S-ZFWH-4SPB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Poly-Soft® Plate Caster - ZFWH Series, Polyurethane on Iron Core Wheel Material, 4 in Wheel Diameter, 3 in Face Width, 600 lbs Load Capacity
Mi Item #06510839
MFR #S-ZFWH-4SPB

Mfr description
S-ZFWH-4SPB SWIVEL CASTER ZFWH 4X2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    3 in
  • Max Bolt Hole Spacing
    3 x 3 in
  • Min Bolt Hole Spacing
    3 x 3 in
  • Mount Height
    5.6250 in
  • Mounting Plate Size  
    4 x 5 in
  • Wheel Diameter
    4 in

Details

  • Caster Load Capacity Range
    600 to 999 lb
  • Caster Rig Type
    Spinfinity Maintenance Free Kingpinless
  • Caster Series
    ZFWH Series
  • Caster Type
    Swivel
  • Load Capacity
    600 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Plate Casters
  • Tread Color
    Blue
  • Wheel Bearing Type
    Precision Ball
  • Wheel Hardness
    82A
  • Wheel Material Type
    Polyurethane on Iron Core
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)