Motion
S-ZFWH-6SPB
Poly-Soft® Plate Caster - ZFWH Series, Polyurethane on Iron Core Wheel Material, 6 in Wheel Diameter, 3 in Face Width, 960 lbs Load Capacity
MI ITEM #06510850
MFR #S-ZFWH-6SPB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Poly-Soft® Plate Caster - ZFWH Series, Polyurethane on Iron Core Wheel Material, 6 in Wheel Diameter, 3 in Face Width, 960 lbs Load Capacity
MI ITEM #06510850
MFR #S-ZFWH-6SPB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-ZFWH-6SPB SWIVEL CASTERZF WH 6X2

Specifications

  • Caster Type
    Swivel
  • Caster Load Capacity Range
    600 to 999 lb
  • Caster Series
    ZFWH Series
  • Caster Rig Type
    Spinfinity Maintenance Free Kingpinless
  • Wheel Diameter
    6 in
  • Face Width
    3 in
  • Wheel Hardness
    82A
  • Wheel Bearing Type
    Precision Ball
  • Load Capacity
    960 lbs
  • Mount Height
    7.5000 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    3 x 3 in
  • Max Bolt Hole Spacing
    3 x 3 in
  • Tread Color
    Blue
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wheel Material Type
    Polyurethane on Iron Core
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought