Motion
R-ZFWH-4DB
Duralast® Plate Caster - ZFWH Series, Polyurethane on Iron Core Wheel Material, 4 in Wheel Diameter, 2 in Face Width, 750 lbs Load Capacity
MI ITEM #06510898
MFR #R-ZFWH-4DB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duralast® Plate Caster - ZFWH Series, Polyurethane on Iron Core Wheel Material, 4 in Wheel Diameter, 2 in Face Width, 750 lbs Load Capacity
MI ITEM #06510898
MFR #R-ZFWH-4DB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R-ZFWH-4DB RIGID CASTER ZFWH 4X2

Specifications

  • Caster Type
    Rigid
  • Caster Load Capacity Range
    600 to 999 lb
  • Caster Series
    ZFWH Series
  • Wheel Diameter
    4 in
  • Face Width
    2 in
  • Wheel Hardness
    95A
  • Wheel Bearing Type
    Precision Ball
  • Load Capacity
    750 lbs
  • Mount Height
    5.6250 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    3 x 3 in
  • Max Bolt Hole Spacing
    3 x 3 in
  • Tread Color
    Green
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wheel Material Type
    Polyurethane on Iron Core
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought