Motion
S-ZFHS-4NYB
Plate Caster - ZFHS Series, Nylon Wheel Material, 4 in Wheel Diameter, 3 in Face Width, 2000 lbs Load Capacity
MI ITEM #06510922
MFR #S-ZFHS-4NYB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - ZFHS Series, Nylon Wheel Material, 4 in Wheel Diameter, 3 in Face Width, 2000 lbs Load Capacity
MI ITEM #06510922
MFR #S-ZFHS-4NYB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    3 in
  • Max Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Min Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Mount Height
    5.6250 in
  • Mounting Plate Size  
    4-1/2 x 6-1/2 in
  • Wheel Diameter
    4 in

Details

  • Caster Load Capacity Range
    2,000 to 3,999 lb
  • Caster Rig Type
    Spinfinity Maintenance Free Kingpinless
  • Caster Series
    ZFHS Series
  • Caster Type
    Swivel
  • Load Capacity
    2000 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Plate Casters
  • Tread Color
    Gray
  • Wheel Bearing Type
    Precision Ball
  • Wheel Hardness
    85D
  • Wheel Material Type
    Nylon

Overview

Mfr description
S-ZFHS-4NYB SWIVEL CASTER ZFHS 4X2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought