Motion
S-ZFHS-4WNB
Plate Caster - ZFHS Series, Glass-Filled Nylon Wheel Material, 4 in Wheel Diameter, 3 in Face Width, 800 lbs Load Capacity
MI ITEM #06510925
MFR #S-ZFHS-4WNB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - ZFHS Series, Glass-Filled Nylon Wheel Material, 4 in Wheel Diameter, 3 in Face Width, 800 lbs Load Capacity
MI ITEM #06510925
MFR #S-ZFHS-4WNB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-ZFHS-4WNB SWIVEL CASTER ZFHS 4X2 NYLON

Specifications

  • Caster Type
    Swivel
  • Caster Load Capacity Range
    600 to 999 lb
  • Caster Series
    ZFHS Series
  • Caster Rig Type
    Spinfinity Maintenance Free Kingpinless
  • Wheel Diameter
    4 in
  • Face Width
    3 in
  • Wheel Hardness
    75D
  • Wheel Bearing Type
    Precision Ball
  • Load Capacity
    800 lbs
  • Mount Height
    5.6250 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Max Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Tread Color
    White
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wheel Material Type
    Glass-Filled Nylon
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought