Specifications
Dimensions
- Face Width3 in
- Max Bolt Hole Spacing3-3/8 x 5-1/4 in
- Min Bolt Hole Spacing3-3/8 x 5-1/4 in
- Mount Height7.7500 in
- Mounting Plate Size4-1/2 x 6-1/2 in
- Wheel Diameter6 in
Details
- Caster Load Capacity Range1,000 to 1,999 lb
- Caster Rig TypeSpinfinity Maintenance Free Kingpinless
- Caster SeriesZFHS Series
- Caster TypeSwivel
- Load Capacity1560 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePlate Casters
- Tread ColorBlack
- Wheel Bearing TypePrecision Ball
- Wheel Hardness70D
- Wheel Material TypePolyurethane on Iron Core