Motion
S-ZFHS-4NYB-4SL-FB

HAMILTON CASTER & MFG.CO.
S-ZFHS-4NYB-4SL-FB

Nylon Wheel Material, 4.0000 in Wheel Diameter, 2000 lbs Load Capacity
MI ITEM #06510950
MFR #S-ZFHS-4NYB-4SL-FB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMILTON CASTER & MFG.CO.
S-ZFHS-4NYB-4SL-FB

Nylon Wheel Material, 4.0000 in Wheel Diameter, 2000 lbs Load Capacity
MI ITEM #06510950
MFR #S-ZFHS-4NYB-4SL-FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-ZFHS-4NYB-4SL-FB SWIVEL ZFHS 4X2

Specifications

  • Caster Type
    Swivel
  • Caster Rig Type
    Spinfinity Forged Kingpinless
  • Wheel Diameter
    4.0000 in
  • Wheel Bearing Type
    Precision Sealed Ball
  • Load Capacity
    2000 lbs
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    2-7/16 x 4-15/16 in
  • Max Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Overall Height
    5.6250 in
  • Wheel Material
    Nylon
  • Wheel Material Type
    Nylon
  • Wheel Color
    Charcoal Gray
  • Wheel Type
    Nylast
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text