Motion
S-ZFFM-63NYB
Plate Caster - ZFFM Series, Nylon Wheel Material, 6 in Wheel Diameter, 3 in Face Width, 3200 lbs Load Capacity
Mi Item #06510983
MFR #S-ZFFM-63NYB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - ZFFM Series, Nylon Wheel Material, 6 in Wheel Diameter, 3 in Face Width, 3200 lbs Load Capacity
Mi Item #06510983
MFR #S-ZFFM-63NYB

Mfr description
S-ZFFM-63NYB SWIVEL CASTER ZFFM 6X3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    3 in
  • Max Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Min Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Mount Height
    7.5000 in
  • Mounting Plate Size  
    4-1/2 x 6-1/2 in
  • Wheel Diameter
    6 in

Details

  • Caster Load Capacity Range
    2,000 to 3,999 lb
  • Caster Rig Type
    Spinfinity Maintenance Free Kingpinless
  • Caster Series
    ZFFM Series
  • Caster Type
    Swivel
  • Load Capacity
    3200 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Plate Casters
  • Tread Color
    Gray
  • Wheel Bearing Type
    Precision Ball
  • Wheel Hardness
    85D
  • Wheel Material Type
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)