Motion
R-FM-63EGB
Ergo-Glide XT Plate Caster - FM Series, Polyurethane on Iron Core (Thick Tread) Wheel Material, 6 in Wheel Diameter, 2 in Face Width, 2450 lbs Load Capacity
MI ITEM #06511014
MFR #R-FM-63EGB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ergo-Glide XT Plate Caster - FM Series, Polyurethane on Iron Core (Thick Tread) Wheel Material, 6 in Wheel Diameter, 2 in Face Width, 2450 lbs Load Capacity
MI ITEM #06511014
MFR #R-FM-63EGB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R-FM-63EGB RIGID FM 6X3 ERGO-GLIDE XT

Specifications

  • Caster Type
    Rigid
  • Caster Load Capacity Range
    2,000 to 3,999 lb
  • Caster Series
    FM Series
  • Caster Rig Type
    Forgemasterâ„¢
  • Wheel Diameter
    6 in
  • Face Width
    2 in
  • Wheel Hardness
    85A
  • Wheel Bearing Type
    Precision Ball
  • Load Capacity
    2450 lbs
  • Mount Height
    7.5000 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Max Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Tread Color
    Blue
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wheel Material Type
    Polyurethane on Iron Core (Thick Tread)
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text