Specifications
Dimensions
- Face Width2 in
- Max Bolt Hole Spacing3-3/8 x 5-1/4 in
- Min Bolt Hole Spacing3-3/8 x 5-1/4 in
- Mount Height7.5000 in
- Mounting Plate Size5 x 7 in
- Wheel Diameter6 in
Details
- Caster Load Capacity Range2,000 to 3,999 lb
- Caster Rig TypeForgemaster™
- Caster SeriesFM Series
- Caster TypeRigid
- Load Capacity3200 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePlate Casters
- Tread ColorRed
- Wheel Bearing TypePrecision Ball
- Wheel ContourCrown
- Wheel Hardness94A
- Wheel Material TypeTwin Polyurethane on Aluminum Core
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)