Motion
R-FM-83EGB
Ergo-Glide XT Plate Caster - FM Series, Polyurethane on Iron Core (Thick Tread) Wheel Material, 8 in Wheel Diameter, 2 in Face Width, 2700 lbs Load Capacity
MI ITEM #06511018
MFR #R-FM-83EGB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ergo-Glide XT Plate Caster - FM Series, Polyurethane on Iron Core (Thick Tread) Wheel Material, 8 in Wheel Diameter, 2 in Face Width, 2700 lbs Load Capacity
MI ITEM #06511018
MFR #R-FM-83EGB

Mfr description
R-FM-83EGB RIGID FM 8X3 ERGO-GLIDE XT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2 in
  • Max Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Min Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Mount Height
    10.2500 in
  • Mounting Plate Size  
    5 x 7 in
  • Wheel Diameter
    8 in

Details

  • Caster Load Capacity Range
    2,000 to 3,999 lb
  • Caster Rig Type
    Forgemaster™
  • Caster Series
    FM Series
  • Caster Type
    Rigid
  • Load Capacity
    2700 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Plate Casters
  • Tread Color
    Blue
  • Wheel Bearing Type
    Precision Ball
  • Wheel Hardness
    85A
  • Wheel Material Type
    Polyurethane on Iron Core (Thick Tread)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)