Motion
R-FM-13DB
Duralast® Plate Caster - FM Series, Polyurethane Wheel Material, 10.0000 in Wheel Diameter, 2.0000 in Face Width, 3000 lbs Load Capacity
Mi Item #06511031
MFR #R-FM-13DB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duralast® Plate Caster - FM Series, Polyurethane Wheel Material, 10.0000 in Wheel Diameter, 2.0000 in Face Width, 3000 lbs Load Capacity
Mi Item #06511031
MFR #R-FM-13DB

Mfr description
R-FM-13DB RIGID CASTER FM 10X3 DURALAST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Attaching Bolt Size
    0.5000 in,12.70 mm
  • Bolt Hole Spacing
    5.0000 x 7.0000 in, 127 x 177.80 mm
  • Bolt Size
    0.5000 in, 12.70 mm
  • Caster Size
    10.0000 in, 254 mm
  • Face Width
    2.0000 in
  • Max Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Min Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Mount Height
    11.5000 in
  • Mounting Plate Size  
    5 x 7 in
  • Overall Height
    11.5000 in,292.10 mm
  • Plate Size
    5.0000 x 7.0000 in
  • Tire Size
    3.0000 in x 10.0000 in, 76.20 mm x 254 mm
  • Tread Width
    3.0000 in
  • Weight
    3000 lbs
  • Wheel Diameter
    10.0000 in
  • Wheel Width
    3.0000 in

Details

  • Caster Load Capacity Range
    2,000 to 3,999 lb
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Forgemaster™
  • Caster Series
    FM Series
  • Caster Type
    Rigid
  • Core Color
    Gray
  • Core Material
    Polyurethane
  • Finish Coating
    Crimson Powder
  • Frame Finish
    Crimson Powder
  • Hardness
    95 Shore A
  • Heat Tolerance
    -5 to 160 °F
  • Load Capacity
    3000 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mount
    Top Plate
  • Mount Type
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Crimson Powder
  • Series
    ForgeMaster
  • Style
    Rigid Plate
  • Top Plate
    5.0000 x 7.0000 in,127 x 177.80 mm
  • Tread Color
    Green
  • Tread Material
    Polyurethane
  • Type
    Rigid
  • Type Of Bearing
    Precision Sealed Ball
  • Weight Capacity
    3000 lbs
  • Wheel Bearing Type
    Precision Ball
  • Wheel Color
    Gray
  • Wheel Hardness
    95A
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane on Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)