Motion
0213-20242
0213-20242 MERV 13 PLEAT 20X24X2
Mi Item #06513449
MFR #0213-20242
Price$17.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0213-20242 MERV 13 PLEAT 20X24X2
Mi Item #06513449
MFR #0213-20242

Mfr description
0213-20242 MERV 13 PLEAT 20X24X2
  • Electrostatically charged synthetic media
  • Designed for longer service life
  • Up to 30% more efficient that typical fiberglass panel filters
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.19/each

Specifications

Dimensions

  • Filter Size
    20X24X2
  • Media Area
    19.62

Details

  • Filter Material
    Synthetic
  • Frame Material
    Beverage board
  • Holding Capacity
    174 g
  • Maximum Air Flow
    1968 cfm
  • Media Type
    Synthetic
  • MERV
    13
  • Pleats per Foot
    29
  • Rated Air Velocity
    492
  • Rated Initial Resistance
    0.34
  • Recommended Final Resistance
    1.50
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)