Specifications
Dimensions
- Container Size5 gal (US)
Details
- Alcohol ContentNo Alcohol
- Ammonia ContentNo Ammonia
- Cleaner TypeTransportation Wash
- ColorPink
- ConcentrationConcentrated
- FlammabilityNot Flammable
- FormLiquid
- Indoor Outdoor UseIndoor & Outdoor
- Product TypesTransportation Wash
- ScentPleasant
- Surfaces CleanedMetal Glass
Overview
Mfr description
BZ7440 VEHICLE WASH & WAX R12635 5G
- Effectively cuts through the most stubborn soils
- Dries to bright finish with only light buffing
- Mild enough to be used by hand, yet powerful enough to remove the most stubborn soil and road film.
- All detergents used in the manufacture of this product are biodegradable
- Leaves a waxed, shiny, "like new" surface