Motion
PLT4H-L186

Panduit
PLT4H-L186

Cable Ties—Metal Detectable—Material Type/Cross Section: Polypropylene Light-Heavy, Tip Style: Straight, Tensile Strength: 60 lbs
Mi Item #06514771
MFR #PLT4H-L186
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Panduit
PLT4H-L186

Cable Ties—Metal Detectable—Material Type/Cross Section: Polypropylene Light-Heavy, Tip Style: Straight, Tensile Strength: 60 lbs
Mi Item #06514771
MFR #PLT4H-L186

Mfr description
PLT4H-L186 CABLE TIE 14.4"
  • Metal impregnated material allows identification by metal detector inspection equipment to help meet food, beverage, and pharmaceutical safety standards, to help reduce product contamination, loss and recall
  • Nylon material for general-purpose maintenance and repair applications; ideal for use in control panels and overhead cable runs
  • Polypropylene material provides excellent chemical resistance for use in processing and packaging areas where aggressive acid and alkaline chemicals are used to clean the equipment
Help us improve this product
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)