Motion
NNU4928-S-M-SP

FAG (SCHAEFFLER)
NNU4928-S-M-SP

Cylindrical Roller Bearing - Straight, 140 mm ID, 190 mm OD, 50 mm Width, SP Internal Clearance
Mi Item #06519429
MFR #NNU4928-S-M-SP
Price$3,696.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NNU4928-S-M-SP

Cylindrical Roller Bearing - Straight, 140 mm ID, 190 mm OD, 50 mm Width, SP Internal Clearance
Mi Item #06519429
MFR #NNU4928-S-M-SP

Mfr description
NNU4928-S-M-SP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,696.98/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    50 mm
  • Weight
    8.755 lbs

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    SP
  • Locating
    Non-locating
  • Manufacturer Upc Number
    4012801580571
  • Max Rpm
    5000 rpm
  • Maximum RPM (Grease)
    4250 rpm
  • Maximum RPM (Oil)
    5000 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    –30 to +150 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Inner Ring
  • Series
    NNU
  • UPC_NO
    4012801580571
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)