Motion
39700-2565
High Pressure Gasket Sheet - 700 Style, Aramid and Inorganic Fiber with Nitrile Binder, Branded, 0.094 in Thick, 60 in Width, 120 in Length, Green Color
MI ITEM #06525184
MFR #39700-2565
List Price$527.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Pressure Gasket Sheet - 700 Style, Aramid and Inorganic Fiber with Nitrile Binder, Branded, 0.094 in Thick, 60 in Width, 120 in Length, Green Color
MI ITEM #06525184
MFR #39700-2565

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$527.93/each for your price

Overview

Mfr description
39700-2565 0.094" THX X 60" X 120"

Specifications

  • Style
    700
  • Thickness
    0.094 in
  • Width
    60 in
  • Length
    120 in
  • Composition
    Aramid and Inorganic Fiber with Nitrile Binder
  • Color
    Green
  • Material
    Aramid and Inorganic Fiber with Nitrile Binder
  • Branding
    Branded
  • Pressure Max (PSI)
    1000 psi
  • Pressure Max (Bar)
    70 bar
  • Minimum Temperature
    -100 °F
  • Maximum Temperature
    700 °F
  • Manufacturer Upc Number
    191074205573
  • UPC_NO
    191074205573
  • Harmonization Code
    4016930000
  • Overall Width
    60 in
  • Overall Length
    120 in
  • Overall Thickness
    0.094 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought