Motion
39290-2801
High Pressure Gasket Sheet - 2900 Style, Aramid Fiber with Nitrile Binder, Branded, 0.016 in Thick, 60 in Width, 180 in Length, Black Color
Mi Item #06525187
MFR #39290-2801
Price$287.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Pressure Gasket Sheet - 2900 Style, Aramid Fiber with Nitrile Binder, Branded, 0.016 in Thick, 60 in Width, 180 in Length, Black Color
Mi Item #06525187
MFR #39290-2801

Mfr description
39290-2801 0.016" THX X 60" X 180"
  • Excellent sealability
  • Improved thermal stability
  • Good for general service
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$287.17/each

Specifications

Dimensions

  • Length
    180 in
  • Overall Length
    180 in
  • Overall Thickness
    0.016 in
  • Overall Width
    60 in
  • Thickness
    0.016 in
  • Width
    60 in

Details

  • Applications
    Alophatic hydrocarbons, Gasoline, Oils, Water
  • Branding
    Branded
  • Color
    Black
  • Composition
    Aramid Fiber with Nitrile Binder
  • Harmonization Code
    4016930000
  • Manufacturer Upc Number
    191074230209
  • Material
    Aramid Fiber with Nitrile Binder
  • Maximum Temperature
    371 °C, 700 °F
  • Minimum Temperature
    -73 °C, -100 °F
  • Pressure Max (Bar)
    70 bar
  • Pressure Max (PSI)
    1000 psi
  • Standards Met
    REACH Compliant, RoHS Compliant
  • Style
    2900
  • Temperature Range
    -73 to 371 °C, -100 to 700 °F
  • UPC_NO
    191074230209
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)