Motion
39293-2563
Utility Grade® High Pressure Gasket Sheet - 2930 Style, Aramid Fiber with Neoprene Binder, Branded, 0.094 in Thick, 60 in Width, 60 in Length, Black Color
MI ITEM #06525214
MFR #39293-2563
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Utility Grade® High Pressure Gasket Sheet - 2930 Style, Aramid Fiber with Neoprene Binder, Branded, 0.094 in Thick, 60 in Width, 60 in Length, Black Color
MI ITEM #06525214
MFR #39293-2563

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
39293-2563 0.094" THX X 60" X 60"
  • Excellent sealability
  • Improved thermal stability
  • Good for general service

Specifications

  • Style
    2930
  • Thickness
    0.094 in
  • Width
    60 in
  • Length
    60 in
  • Composition
    Aramid Fiber with Neoprene Binder
  • Color
    Black
  • Material
    Aramid Fiber with Neoprene Binder
  • Branding
    Branded
  • Pressure Max (PSI)
    1000 psi
  • Pressure Max (Bar)
    70 bar
  • Minimum Temperature
    -100 °F
  • Maximum Temperature
    700 °F
  • Applications
    Water, Steam, Refrigerants, Oils, Fuels, Mild acids, Mild alkalies
  • Manufacturer Upc Number
    191074218054
  • Harmonization Code
    4016930000
  • Overall Width
    60 in
  • Overall Length
    60 in
  • Overall Thickness
    0.094 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought