Overview
Mfr description
39250-2482 0.031" THX X 60" X 120"
- Excellent sealability
- Improved thermal stability
- Good for general service
Specifications
- Style2950
- Thickness0.031 in
- Width60 in
- Length120 in
- CompositionAramid Fiber with Nitrile Binder
- ColorGreen
- MaterialAramid Fiber with Nitrile Binder
- BrandingBranded
- Pressure Max (PSI)1000 psi
- Pressure Max (Bar)70 bar
- Minimum Temperature-100 °F
- Maximum Temperature700 °F
- ApplicationsWater, Aliphatic hydrocarbons, Oils, Gasoline
- Manufacturer Upc Number191074193092
- Harmonization Code4016930000
- Overall Width60 in
- Overall Length120 in
- Overall Thickness0.031 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data