Motion
39000-2806
BLUE-GARD® High Pressure Gasket Sheet - 3000 Style, Aramid Fiber with Nitrile Binder, Branded, 0.094 in Thick, 60 in Width, 180 in Length, Blue Color
MI ITEM #06525254
MFR #39000-2806
List Price$1,226.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BLUE-GARD® High Pressure Gasket Sheet - 3000 Style, Aramid Fiber with Nitrile Binder, Branded, 0.094 in Thick, 60 in Width, 180 in Length, Blue Color
MI ITEM #06525254
MFR #39000-2806

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,226.65/each for your price

Overview

Mfr description
39000-2806 0.094" THX X 60" X 180"
  • Excellent sealability
  • Improved torque retention
  • Drastically lowered emissions levels
  • Cuts operational costs through reduced waste, maintenance, stocked inventory, fluid loss, and energy consumption
  • Available in sheet or cut gasket form.

Specifications

  • Style
    3000
  • Thickness
    0.094 in
  • Width
    60 in
  • Length
    180 in
  • Composition
    Aramid Fiber with Nitrile Binder
  • Color
    Blue
  • Material
    Aramid Fiber with Nitrile Binder
  • Branding
    Branded
  • Pressure Max (PSI)
    1000 psi
  • Pressure Max (Bar)
    70 bar
  • Minimum Temperature
    -100 °F
  • Maximum Temperature
    700 °F
  • Applications
    Aliphatic Hydrocarbons, Gasoline, Oils, Utility Services, Water
  • Manufacturer Upc Number
    191074181129
  • UPC_NO
    191074181129
  • Standards Met
    ABS Certified, REACH Compliant, RoHS Compliant
  • Harmonization Code
    4016930000
  • Overall Width
    60 in
  • Overall Length
    180 in
  • Overall Thickness
    0.094 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought