Motion
31235-7004
GRAPH-LOCK® High Pressure Gasket Sheet - 3123/3125 Style, Graphite, Branded, 0.030 in Thick, 60 in Width, 60 in Length, Black Color
MI ITEM #06525262
MFR #31235-7004
List Price$340.47/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GRAPH-LOCK® High Pressure Gasket Sheet - 3123/3125 Style, Graphite, Branded, 0.030 in Thick, 60 in Width, 60 in Length, Black Color
MI ITEM #06525262
MFR #31235-7004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$340.47/pc for your price

Overview

Mfr description
31235-7004 0.030" THX X 60" X 60"
  • Excellent resistance
  • Pure exfoliated graphite flake material excels in extreme conditions, withstanding heat, pressure and aggressive chemicals
  • Proven fire-safe
  • Reliable
  • Seals easily under moderate bolt load and offers superior torque retention
  • Retains dimensional stability in high temperatures
  • Seals tightly even during pressure fluctuations.

Specifications

  • Style
    3123/3125
  • Thickness
    0.030 in
  • Width
    60 in
  • Length
    60 in
  • Composition
    Graphite
  • Color
    Black
  • Material
    Graphite
  • Branding
    Branded
  • Pressure Max (PSI)
    2000 psi
  • Pressure Max (Bar)
    138 bar
  • Minimum Temperature
    -400 °F
  • Maximum Temperature
    850 °F
  • Manufacturer Upc Number
    191074237352
  • Harmonization Code
    6815100100
  • Overall Width
    60 in
  • Overall Length
    60 in
  • Overall Thickness
    0.030 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text