Motion
31255-7024
GRAPH-LOCK® High Pressure Gasket Sheet - 3125-SS Style, Graphite, Branded, 0.120 in Thick, 59.1 in Width, 59.1 in Length, Black Color
Mi Item #06525282
MFR #31255-7024
Price$960.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GRAPH-LOCK® High Pressure Gasket Sheet - 3125-SS Style, Graphite, Branded, 0.120 in Thick, 59.1 in Width, 59.1 in Length, Black Color
Mi Item #06525282
MFR #31255-7024

Mfr description
31255-7024 0.120" THX X 59.1"X59.1"
  • Excellent resistance
  • Pure exfoliated graphite flake material excels in extreme conditions, withstanding heat, pressure and aggressive chemicals
  • Proven fire-safe
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$960.38/each

Specifications

Dimensions

  • Length
    59.1 in
  • Overall Length
    59.1 in
  • Overall Thickness
    0.120 in
  • Overall Width
    59.1 in
  • Thickness
    0.120 in
  • Width
    59.1 in

Details

  • Branding
    Branded
  • Color
    Black
  • Composition
    Graphite
  • Harmonization Code
    6815100100
  • Manufacturer Upc Number
    191074224611
  • Material
    Graphite
  • Maximum Temperature
    850 °F
  • Minimum Temperature
    -400 °F
  • Pressure Max (Bar)
    138 bar
  • Pressure Max (PSI)
    2000 psi
  • Style
    3125-SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)