Motion
39003-2501
BLUE-GARD® High Pressure Gasket Sheet - 3300 Style, Aramid Fiber with Neoprene Binder, Branded, 0.047 in Thick, 60 in Width, 60 in Length, Black Color
Mi Item #06525321
MFR #39003-2501
Price$329.01/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BLUE-GARD® High Pressure Gasket Sheet - 3300 Style, Aramid Fiber with Neoprene Binder, Branded, 0.047 in Thick, 60 in Width, 60 in Length, Black Color
Mi Item #06525321
MFR #39003-2501

Mfr description
39003-2501 0.047" THX X 60" X 60"
  • Excellent Sealability
  • Improved torque retention
  • Drastically lowered emissions levels
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$329.01/pc

Specifications

Dimensions

  • Length
    60 in
  • Overall Length
    60 in
  • Overall Thickness
    0.047 in
  • Overall Width
    60 in
  • Thickness
    0.047 in
  • Width
    60 in

Details

  • Applications
    Fuels, Oils, Refrigerants, Saturated Steam (For saturated steam above 150psig or superheated steam, Water, consult Garlock Engineering).
  • Branding
    Branded
  • Color
    Black
  • Composition
    Aramid Fiber with Neoprene Binder
  • Harmonization Code
    4016930000
  • Manufacturer Upc Number
    191074193757
  • Material
    Aramid Fiber with Neoprene Binder
  • Maximum Temperature
    371 °C, 700 °F
  • Minimum Temperature
    -100 °F, -73 °C
  • Pressure Max (Bar)
    83 bar
  • Pressure Max (PSI)
    1200 psi
  • Standards Met
    REACH Compliant, RoHS Compliant
  • Style
    3300
  • Temperature Range
    -73 to 371 °C, -100 to 700 °F
  • UPC_NO
    191074193757
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)