Motion
39004-2565
BLUE-GARD® High Pressure Gasket Sheet - 3400 Style, Aramid Fiber with SBR Binder, Branded, 0.094 in Thick, 60 in Width, 120 in Length, Gray/Black Color
MI ITEM #06525347
MFR #39004-2565
Your Price$1,085.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BLUE-GARD® High Pressure Gasket Sheet - 3400 Style, Aramid Fiber with SBR Binder, Branded, 0.094 in Thick, 60 in Width, 120 in Length, Gray/Black Color
MI ITEM #06525347
MFR #39004-2565

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,085.44/each(List $1,248.26)

Overview

Mfr description
39004-2565 0.094" THX X 60" X 120"
  • Excellent Sealability
  • Improved torque retention
  • Drastically lowered emissions levels
  • Cuts operational costs through reduced waste, maintenance, stocked inventory, fluid loss, and energy consumption.

Specifications

  • Style
    3400
  • Thickness
    0.094 in
  • Width
    60 in
  • Length
    120 in
  • Composition
    Aramid Fiber with SBR Binder
  • Color
    Gray/Black
  • Material
    Aramid Fiber with SBR Binder
  • Branding
    Branded
  • Pressure Max (PSI)
    1200 psi
  • Pressure Max (Bar)
    83 bar
  • Minimum Temperature
    -100 °F
  • Maximum Temperature
    700 °F
  • Applications
    Inert gases, Saturated Steam (For saturated steam above 150 psig or superheated steam, Water, consult Garlock Engineering).
  • Manufacturer Upc Number
    191074242998
  • UPC_NO
    191074242998
  • Standards Met
    REACH Compliant, RoHS Compliant
  • Harmonization Code
    4016930000
  • Overall Width
    60 in
  • Overall Length
    120 in
  • Overall Thickness
    0.094 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text