Motion
35120-7704
Gasket Sheet - 3504 Style, PTFE with Aluminosilicate Microspheres, Branded, Blue Color
Mi Item #06525356
MFR #35120-7704
Price$3,201.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasket Sheet - 3504 Style, PTFE with Aluminosilicate Microspheres, Branded, Blue Color
Mi Item #06525356
MFR #35120-7704

Mfr description
3504 BLUE-BRANDED GYLON .063" 70.000"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,201.80/each

Specifications

Dimensions

  • Overall Length
    70.0000 in, 1778 mm
  • Overall Thickness
    0.0630 in;1.60 mm
  • Overall Width
    70.0000 in, 1778 mm

Details

  • Applications
    Chemical Processing, Food and Beverage, Mining, Nuclear, Oil and Gas, Pharmaceutical, Piping Systems, Power Generation, Pressure Vessels, Primary Metals, Pulp and Paper, Pumps, Scrubber Systems, Storage Tanks, Water and Wastewater
  • Branding
    Branded
  • Color
    Blue
  • Composition
    PTFE with Aluminosilicate Microspheres
  • Material
    PTFE with Aluminosilicate Microspheres
  • Maximum Temperature
    260 °C, 500 °F
  • Minimum Temperature
    -268 °C, -450 °F
  • Pressure Max (Bar)
    55 bar
  • Pressure Max (PSI)
    800 psi
  • Standards Met
    ABS Certification, ADI, FDA Compliant, REACH Compliant, RoHS Compliant, TSE Free, USP VI 661 Compliant, USP VI 87 Compliant, USP VI 88 Compliant
  • Style
    3504
  • Temperature Range
    -268 to 260 °C, -450 to 500 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)