Motion
35120-6616
Gasket Sheet - 3504 Style, PTFE with Aluminosilicate Microspheres, Branded, Blue Color
MI ITEM #06525360
MFR #35120-6616
Price$7,901.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasket Sheet - 3504 Style, PTFE with Aluminosilicate Microspheres, Branded, Blue Color
MI ITEM #06525360
MFR #35120-6616

Mfr description
3504 BLUE-BRANDED GYLON .250" 60.000"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,901.71/each

Specifications

Dimensions

  • Overall Length
    60.0000 in, 1524 mm
  • Overall Thickness
    0.2500 in;6.40 mm
  • Overall Width
    60.0000 in, 1524 mm

Details

  • Applications
    Acids, Caustics, Chemical Processing, Cryogenics, Food and Beverage, Hydrocarbons, Hydrogen peroxide, Mining, Nuclear, Oil and Gas, Pharmaceutical, Piping Systems, Power Generation, Pressure Vessels, Primary Metals, Pulp and Paper, Pumps, Refrigerants, Scrubber Systems, Solvents, Storage Tanks, Water and Wastewater, Water
  • Branding
    Branded
  • Color
    Blue
  • Composition
    PTFE with Aluminosilicate Microspheres
  • Material
    PTFE with Aluminosilicate Microspheres
  • Maximum Temperature
    260 °C, 500 °F
  • Minimum Temperature
    -268 °C, -450 °F
  • Pressure Max (Bar)
    55 bar
  • Pressure Max (PSI)
    800 psi
  • Standards Met
    ADI, FDA Compliant, REACH Compliant, RoHS Compliant, TSE Free, USP VI 661 Compliant, USP VI 87 Compliant, USP VI 88 Compliant
  • Style
    3504
  • Temperature Range
    -268 to 260 °C, -450 to 500 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)