Motion
35103-6904
Gasket Sheet - 3510 Style, PTFE with Barium Sulfate, Branded, Off-White Color
Mi Item #06525364
MFR #35103-6904
Price$3,641.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasket Sheet - 3510 Style, PTFE with Barium Sulfate, Branded, Off-White Color
Mi Item #06525364
MFR #35103-6904

Mfr description
3510 OFF-WHT-BRANDED GYLON .063" 60.000"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,641.73/each

Specifications

Dimensions

  • Overall Length
    90.0000 in, 2286 mm
  • Overall Thickness
    0.0630 in;1.60 mm
  • Overall Width
    60.0000 in, 1524 mm

Details

  • Applications
    Chemical Processing, Chlorine, Cryogenics and aluminum fluoride, Food and Beverage, Gases, Hydrocarbons, Mining, Moderate acids, Monomers, Nuclear, Oil and Gas, Pharmaceutical, Power Generation, Primary Metals, Pulp and Paper, Steam, Strong caustics, Water and Wastewater
  • Branding
    Branded
  • Color
    Off-White
  • Composition
    PTFE with Barium Sulfate
  • Material
    PTFE with Barium Sulfate
  • Maximum Temperature
    260 °C, 500 °F
  • Minimum Temperature
    -268 °C, -450 °F
  • Pressure Max (Bar)
    83 bar
  • Pressure Max (PSI)
    1200 psi
  • Standards Met
    ADI, FDA Compliant, REACH Compliant, RoHS Compliant, TSE Free, USP VI 87 Compliant, USP VI 88 Compliant
  • Style
    3510
  • Temperature Range
    -268 to 260 °C, -450 to 500 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)