Specifications
Dimensions
- Overall Length90.0000 in, 2286 mm
- Overall Thickness0.1250 in;3.17 mm
- Overall Width60.0000 in, 1524 mm
Details
- ApplicationsChemical Processing
- BrandingBranded
- ColorOff-White
- CompositionPTFE with Barium Sulfate
- MaterialPTFE
Overview
Mfr description
3510 OFF-WHT-BRANDED GYLON .125" 60.000"